Zoro Homepage
This item is Discontinued.
Porter-Cable Exhaust Filter 78117

Exhaust Filter (Discontinued)

  • Mfr # 78117
  • Zoro # G7513091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78117
Zoro #
G7513091
UPC #
039404781178
Country of Origin
Germany

Dimensions

Length
9 7/16 in
Height
9 7/16 in

Details

Item
Cartridge Filter
For Use With
Mfr. No. 7812 and 7814 Porter Cable Wet/Dry Vacuums
Material
Paper
Reusable
Reusable
Bag Type
Wet/Dry
Filter Type
Exhaust Filter
Efficiency
HEPA
Type
Wet/Dry Vacuum
Filter Reusability
Reusable
Fits Vacuum Models
7812, 7814
Filtration Type
HEPA
For Vacuum Type
Shop Vacuum
Filter Material
Paper
Filter Product Grouping
Cartridge Filter
Filter Pickup Type
Wet/Dry
Fits Vacuum Brand
Porter Cable

Description

Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Porter Cable, Fits Vacuum Models 7812, 7814, Filter Pickup Type Wet/Dry, Filtration Type HEPA, Filter Material Paper, Filter Reusability Reusable, Height 9 1/2 in, Length 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.