Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable Finish & Brad Combo Kit PCFP12656

Finish & Brad Combo Kit (Discontinued)

  • Mfr # PCFP12656
  • Zoro # G5160906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCFP12656
Zoro #
G5160906
UPC #
885911298179
Country of Origin
United States

Dimensions

Tank Size
6 gal.
Overall Length
21.12 in
Overall Height
20.31 in
Overall Width
20.25 in
Tank Size - Air Compressor
6.0 gal
Outlet Size
1/4 in
Air Tank Size
6 gal

Details

Voltage
115VAC
Max. Pressure
150 psi
HP
0.8
Tank Type
Pancake
Free Air CFM @ Max. Pressure
1.9
Includes
(100) 1-1/4 in Brad Nails, (100) 2 in Finish Nails, 1/4 in Air Hose, Brad and Finish Nailer, Compressor, Coupler, Plug
Weight
30 lb
Standards
CSA 22.2 No. 68, UL150
Input Voltage - Air Compressor
120V AC
dBA @ 3 Feet
78.0
HP - Air Compressor
0.8 hp
Motor Type
Universal
Avg. Pump Life
1,000 hr
Full Load Amps
10.0
Max. Pressure - Air Compressor
150 psi
Item
Portable Air Compressor/Nailer Combo Kit
Weight - Air Compressor
30 lb
Free Air CFM @ 90 PSI
2.6
Lubrication Type - Air compressor
Oil Free
Free Air CFM @ Max. Pressure - Air Compressor
1.9
Tank Style - Air Compressor
Pancake
(F)NPT Outlet
1/4 in
Item - Air Compressor
Air Compressor, Nailer Combo Kit
Motor RPM
12,000 RPM
Free Air CFM @ 90 PSI - Air Compressor
2.6
Lubrication Type
Oil Free
Output Power
0.8 hp
Air Tank Style
Pancake
Compressor Lubrication Type
Oil Free
Outlet Gender
Female
Pump Type
Piston
Free Air Flow Rate
2.6 cfm
Outlet Type
NPT
Sound Level Range
Standard (75 dBA or more)
Maximum Operating Pressure
150 psi
Tank Style
Pancake
Free Air Flow Rate @ Maximum Pressure
1.90 cfm
Average Pump Life
1,000 hr
Input Voltage
120V AC
Current Rating
10 A
Electrical Connection
Cord with Plugs
Duty Cycle
Continuous
Sound Level
78 dBA
Maximum Speed
12,000 RPM

Description

Portable Air Compressor/Nailer Combo Kit, Lubrication Type Oil Free, Air Tank Style Pancake, Output Power 0.8 hp, Free Air Flow Rate 2.6 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 6 gal, Input Voltage 120V AC, Current Rating 10 A, Sound Level 78 dBA, Weight 30 lb, Free Air Flow Rate @ Maximum Pressure 1.90 cfm, Pump Type Piston, Motor Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.