This item is Discontinued.

Porter-Cable Collated Finishing Nail, 2 in L, 16 ga, Galvanized, Straight PFN16200-1

Collated Finishing Nail, 2 in L, 16 ga, Galvanized, Straight (Discontinued)

  • Mfr # PFN16200-1
  • Zoro # G407449683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFN16200-1
Zoro #
G407449683
UPC #
885911137690
Country of Origin
China

Dimensions

Overall Length
2 in

Details

Item
Collated Finishing Nail
Gauge
16 ga
Finish
Galvanized
Collation Angle
Straight
Collation Type
Glue
Material
Steel
Point Type
Chisel
Collation Configuration
Strip

Description

PORTERCABLE Finish Nail, Collation Type Glue, Point Type Chisel, Material Gauge 16 ga, 2 in L, Steel, Galvanized, Suitable for BOSTITCH FN16250K2, SB1664FN, DeWALT D51256K, D51257K, DC616K, FN250B, FN250C, HITACHI NT65A, NT65A2, NT65A3, NT65M, NT65M2, PASLODE T250F16, T250SF16, IM250ll, SENCO FP32, RIDGID R250SFA and Most 16 ga Straight Finish Nailers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.