Finish Nailer/Brad Nailer Compressor Combo kit (Discontinued)
- Mfr # CF6221
- Zoro # G1591107
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF6221
Zoro #
G1591107
UPC #
-
Country of Origin
United States
Dimensions
Tank Size
6 gal.
Overall Length
18 in
Overall Height
18 in
Overall Width
18 in
Tank Size - Air Compressor
6.0 gal
Description
Portable Air Compressor/Nailer Combo Kit, Lubrication Type Oil Free, Weight 34 lb., Motor Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.