Zoro Homepage
This item is Discontinued.
Porter-Cable Speed-Bloc(R) Quarter-Sheet Finishing Sander 330

Speed-Bloc(R) Quarter-Sheet Finishing Sander (Discontinued)

  • Mfr # 330
  • Zoro # G2954883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330
Zoro #
G2954883
UPC #
039404003300
Country of Origin
Mexico

Dimensions

Orbit Dia.
5/64 in
Pad Size
4-1/8" x 4-1/2"
Tool Length
4-1/2"

Details

Standards
UL listed, CSA certified
Orbits per Minute
14,000
Speed Type
No
Amps
1.2
Corded/Cordless
Corded
Cord
7 ft. 2-Conductor
Switch Type
Slide
Handle Design
Palm Grip
Item
Orbital Sander
No Load RPM
14,000
Bearings
Ball
Features
Shock-Absorbing Rubber Posts
Includes
Abrasive Sheet, Clamp Tool
Tool Weight
4.0 lb.
Type of Sandpaper
1/4 Sheet
Corded/Banded
Corded
Application
Finishing

Description

Orbital Sander, Includes Abrasive Sheet, Clamp Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.