Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC3013
Zoro #
G7522821
UPC #
885911242103
Country of Origin
China
Dimensions
Overall Length
2 7/8 in
Size
4.5 x 2.75 in
Blade Width
4 in
Blade Length
4 1/2 in
Details
Item
Oscillating Tool Blade
Application
Wood/Drywall Cutting
Includes
Semicircle Blade
For Use With
Mfr. No. PC250MTK (34G810)
Material
HSS
Number of Pieces
1
Primary Material Application
General Purpose
Compatible with Adapter
DEWALT(R), Porter Cable
Maximum Oscillations per Minute
0
Materials Cut
Drywall, Wood
Direct Fit For Tool Brand
Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable
Blade Type
Flush Cut, Long Cut
Cutting Edge Style
Toothed
Edge Material
High Carbon Steel
Blade Shape
Round
Connection Style
Universal Open-Back
Oscillating Tool Accessory Type
Cutting Blade
Blade Material
High Speed Steel
Cut Style
Flush Cut
Description
Oscillating Tool Blade, Blade Type Flush Cut, Long Cut, Connection Style Universal Open-Back, Blade Shape Round, Blade Material High Speed Steel, Blade Width 4 in, Blade Length 4 1/2 in, Overall Length 2 7/8 in, Maximum Oscillations per Minute 0, Primary Material Application General Purpose, Materials Cut Drywall, Wood, Cut Style Flush Cut, Cutting Edge Style Toothed, Edge Material High Carbon Steel, Compatible with Adapter DEWALT(R), Porter Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.