Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC3030
Zoro #
G7465105
UPC #
885911242158
Country of Origin
China
Dimensions
Size
3.6 x 2.5 in
Overall Length
2 3/4 in
Blade Width
1 3/8 in
Blade Length
1 1/4 in
Details
Item
Oscillating Scraper Blade
Application
Grout Removal, Plaster
Includes
Carbide Grout Removal Blade
For Use With
Mfr. No. PC250MTK (34G810)
Number of Pieces
1
Material
Carbide
Connection Style
Universal Open-Back
Primary Material Application
Grout
For Use On
Grout, Plaster
Blade Shape
Round
Blade Type
Grout Removal
Oscillating Tool Accessory Type
Grout Removal Blade
Blade Material
Carbide Grit
Direct Fit For Tool Brand
Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable
Description
Oscillating Scraper Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Width 1 3/8 in, Blade Length 1 1/4 in, Overall Length 2 3/4 in, Connection Style Universal Open-Back, Direct Fit For Tool Brand Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable, Primary Material Application Grout, For Use On Grout, Plaster, Application Grout Removal, Plaster, Blade Material Carbide Grit, Includes Carbide Grout Removal Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.