Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511
Zoro #
G2199075
UPC #
039404005113
Country of Origin
United States
Dimensions
Saw Sizes Included
1", 2-1/8"
Max. Cutting Depth
2-1/8"
Range of Saw Sizes
1" to 2-1/8"
Shank Size
3/8" Hex
Pilot Drill Size
1/4" dia. x 4" L
Thread Size
1/2"-20, 5/8"-18
Details
Application
Installing Cylindrical Door Locks
Tooth Material
High Speed Steel
Number of Pieces
8
Includes
Lock Boring Jig, Full-Up Strike Mortiser, Latch Mortiser, Maximum Security Mortiser, Strike Locator, Quick-Change Drill Adapter, Case
Hole Saw Product Grouping
Hole Saw Kits
Teeth per Inch
4/5
Primary Saw Application
Wood
Item
Locksmiths Hole Saw Kit
Impact Rated
No
Arbor Design
Not Included
Description
Locksmiths Hole Saw Kit, Arbor Design Not Included, Tooth Material High Speed Steel, Teeth per Inch 4/5, Max. Cutting Depth 2-1/8 In., Impact Rated No, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 In. Hex, Pilot Drill Size 1/4 In. dia. x 4 In. L, Number of Pieces 8.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.