Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12122
Zoro #
G2243516
UPC #
039404100412
Country of Origin
China
Dimensions
Blade Dia.
4 1/2 in
Plate Thickness
0.075 in
Cutting Depth
2"
Details
Item
Circular Saw Blade
Arbor Hole
3/8"
Tip Material
Steel
Kerf
0.047"
Number of Teeth
136
Application
For Cutting Metal Laminate and Light Sheet Metal
For Use With Saw Type
Circular Saws
Max. RPM
10,000
For Use With
Circular Saws
Hook Angle
-5.0 Degrees
Blade Type
Metal Cutting
Tooth Grind
TCG
Primary Saw Application
Metal
Diamond Knockout
No
Description
Circular Saw Blade, Blade Dia. 4 1/2 in, Diamond Knockout No, Number of Teeth 136, Tip Material Steel, Hook Angle -5.0 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws, Blade Type Metal Cutting, Plate Thickness 0.075 in, Application For Cutting Metal Laminate and Light Sheet Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.