Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. Variable-Speed Random Orbit Sander with Polishing Pad

  • Mfr # 7346SP

  • Zoro # G7649041


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Pad Size
6 in
Voltage
120 V
Amps
4.5 A
Cord Length
10 ft
No Load RPM
2500 to 6800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7346SP
Zoro #
G7649041
UPC #
885911064460
Country of Origin
Mexico

Dimensions

Pad Size
6 in
Cord Length
10 ft
Tool Length
11 1/2 in
Orbit Dia.
6 in
Spindle Thread Size
5/16"-24
Maximum Disc Diameter
6 in
Dust Collection Port Size
1 1/4 in

Details

Item
Corded Sander
Voltage
120 V
Amps
4.5 A
No Load RPM
2500 to 6800
Type of Sandpaper
PSA
Cord
10 ft
Corded/Cordless
Corded
Switch Type
Button
Speed Type
Variable
Includes
Polishing Pad, Sanding Disc, Side Handle, Wrench
Bearings
Ball
Orbits per Minute
2500 to 6800
Standards
CSA
Lock
Yes
Features
100% Ball and Roller Bearing Construction
Corded/Banded
Corded
Application
Finishing, Polishing, Sanding
Handle Design
Soft Grip
Tool Weight
6 lb
Product Type
Disc Sander
Maximum Orbits per Minute
6,800 OPM
Abrasive Mount Type
PSA
Grip Type
Extended
Power Source
Corded
Speed Settings
Variable
Current
5 A
Number of Vacuum Holes
0
Maximum Disc Speed
6,000 OPM
Disc Motion
Random Orbital
Throttle
Button
Minimum Orbits per Minute
2,500 OPM

Description

Corded Sander, Product Type Disc Sander, Disc Motion Random Orbital, Power Source Corded, Maximum Disc Diameter 6 in, Abrasive Mount Type PSA, Grip Type Extended, Orbit Size Not Applicable, Maximum Disc Speed 6,000 OPM, Voltage 120 V, Current 5 A, Number of Vacuum Holes 0, Dust Collection Port Size 1 1/4 in, Dust Collection Type Included Not Applicable, Tool Series Not Applicable, Cord Length 10 ft, Features 100 Percent Ball and Roller Bearing Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.