
Pad
Mfr # 876739
Zoro # G2533161
product price: $17.29
/eaKey Features
For Use With Mfr. Model Number
332
Fits Brand
Porter Cable
Overall Length
5 in
Color
Black
Product Type
Disc Backup Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
876739
Zoro #
G2533161
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Compatible Face Plate Diameter (Maximum)
5 in
Overall Width
5 in
Details
Item
Disc Backup Pad
For Use With Mfr. Model Number
332
Fits Brand
Porter Cable
Color
Black
Product Type
Disc Backup Pad
Device Material
Rubber
Connector Type
Hook-and-Loop
Abrasive Mount Type
Adhesive-Backed
Compatible with Manufacturer Model Number
332
Number of Vacuum Holes
3
Backup Pad Shape
Round
Compatible Manufacturer Part Number
332
Compatible Manufacturer Model Number
332
Compatible with Manufacturer Model No.
332
Compatible with Mfr. Model No.
332
For Use with Mfr Model Number
332
Compatible Pump Manufacturer Part Number
332
Compatible Mfr. Model Number
332
Description
Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Rubber, Density Not Applicable, Maximum Operating Speed Not Applicable, Number of Vacuum Holes 3, Color Black, Overall Length 5 in, Overall Width 5 in, Overall Diameter Not Applicable, Overall Thickness Not Applicable, Product Type Disc Backup Pad, Compatible Manufacturer Part Number 332
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.