Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable PORTER-CABLE PCCK618L2 Brushless Compact Combo Kit, 20 V Battery PCCK618L2

PORTER-CABLE PCCK618L2 Brushless Compact Combo Kit, 20 V Battery (Discontinued)

  • Mfr # PCCK618L2
  • Zoro # G704375821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCK618L2
Zoro #
G704375821
UPC #
885911482899
Country of Origin
China

Description

This 20 V MAX brushless compact cordless drill/impact driver 2-tool combo kit delivers extended runtime with its high-efficiency motor. The 2-speed transmission provides the right speed for any fastening or drilling task. At just 8 in (10% shorter than brushed PCC601) and 3.2 lb (14% lighter than brushed PCC601), you can work all day with this drill/driver. The impact driver also features a brushless motor for up to 50% more runtime and it produces 1400 in-lb torque for driving large fasteners with a max speed of 2700 rpm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.