Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7403
Zoro #
G0323242
UPC #
039404074034
Country of Origin
Mexico
Dimensions
Pad Size
6"
Spindle Thread Size
5/8"-11
Tool Length
10"
Details
Switch Type
Trigger
Amps
8.0
Type of Sandpaper
Hook-and-Loop
Includes
45 Degrees Beveled Edge
Bearings
Ball and Roller
Features
Vertical and Horizontal Adjustments, Adjustable Side Handles Mount Left or Right
Cord
8 ft. 2-Conductor
Orbits per Minute
3300 to 4500
Corded/Cordless
Corded
Handle Design
Pistol Grip
Item
Paint Remover Sander
Application
sanding
Speed Type
Variable
Tool Weight
9.5 lb.
Standards
UL listed, CSA certified
Corded/Banded
Corded
No Load RPM
3300 to 4500
Description
Paint Remover Sander, Includes Side Handle, Back Up Pad, 36 Grit Carbide Disc, Hex Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.