Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC3010
Zoro #
G7544765
UPC #
885911242073
Country of Origin
China
Dimensions
Size
1 1/4 x 1 5/8 in
Overall Length
3 1/2 in
Blade Width
1 1/4 in
Blade Length
3 9/16 in
Details
Item
Oscillating Tool Blade
Application
Wood/Drywall Cutting
Includes
Precision Plunge Cut Blade
For Use With
Mfr. No. PC250MTK (34G810)
Material
HCS
Number of Pieces
1
Direct Fit For Tool Brand
Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable
Primary Material Application
Drywall
Materials Cut
Drywall, PVC, Wood
Maximum Oscillations per Minute
0
Blade Type
Plunge Cut
Compatible with Adapter
DEWALT(R), Porter Cable
Blade Shape
Straight
Edge Material
High Carbon Steel
Cut Style
Plunge Cut
Cutting Edge Style
Toothed
Oscillating Tool Accessory Type
Cutting Blade
Connection Style
Universal Open-Back
Blade Material
Steel
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 1/4 in, Blade Length 3 9/16 in, Overall Length 3 1/2 in, Maximum Oscillations per Minute 0, Primary Material Application Drywall, Materials Cut Drywall, PVC, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed, Edge Material High Carbon Steel, Compatible with Adapter DEWALT(R), Porter Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.