This item is Discontinued.

Porter-Cable 5" PSA AO no hole 40g disc 5 pack 725000405

5" PSA AO no hole 40g disc 5 pack (Discontinued)

  • Mfr # 725000405
  • Zoro # G1892042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
725000405
Zoro #
G1892042
UPC #
885911089104
Country of Origin
Poland

Dimensions

Disc Diameter
5"

Details

Item
PSA Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Abrasive Grit
40
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

PSA,PAPER DISC,5 In.,AO,40G,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.