Zoro Homepage
This item is Discontinued.
Porter-Cable 5" PSA AO 5 hole 40g disc 25 pack 725500425

5" PSA AO 5 hole 40g disc 25 pack (Discontinued)

  • Mfr # 725500425
  • Zoro # G2572180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725500425
Zoro #
G2572180
UPC #
885911089401
Country of Origin
United States

Dimensions

Disc Dia.
5"

Details

Grit
40
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Vacuum Hole Design
5 Holes
Item
PSA Disc

Description

PSA,PAPER DISC,5-HOLE/5 In.,AO 40G,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.