Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 5" PSA EXP no hole 120g disc 25 pack 725011225

5" PSA EXP no hole 120g disc 25 pack (Discontinued)

  • Mfr # 725011225
  • Zoro # G2791089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725011225
Zoro #
G2791089
UPC #
885911051309
Country of Origin
Poland

Dimensions

Disc Diameter
5"

Details

Item
PSA Disc
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia
Abrasive Type
Coated
Abrasive Grit
120
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

PSA,PAPER DISC,5 In.,ZIRC 120G,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.