Zoro Homepage
This item is Discontinued.
Porter-Cable 5" PSA EXP no hole 60g disc 25 pack 725010625

5" PSA EXP no hole 60g disc 25 pack (Discontinued)

  • Mfr # 725010625
  • Zoro # G2791131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725010625
Zoro #
G2791131
UPC #
885911051200
Country of Origin
Poland

Dimensions

Disc Diameter
5"

Details

Item
PSA Disc
Vacuum Hole Design
No Hole
Abrasive Material
Zirconia
Abrasive Type
Coated
Abrasive Grit
60
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

PSA,PAPER DISC,5 In.,ZIRC 60G,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.