Zoro Homepage
This item is Discontinued.
Porter-Cable 6" PSA EXP 6 hole 80g disc 10 pack 726610810

6" PSA EXP 6 hole 80g disc 10 pack (Discontinued)

  • Mfr # 726610810
  • Zoro # G2791667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726610810
Zoro #
G2791667
UPC #
885911051989
Country of Origin
Poland

Dimensions

Disc Diameter
6"

Details

Item
PSA Disc
Vacuum Hole Design
6 Hole
Abrasive Material
Zirconia
Abrasive Type
Coated
Abrasive Grit
80
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

PSA,PAPER DISC,6H/6 In.,ZIRC 80G,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.