Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 5 in. Right Angle Variable-Speed Random Orbit Sander 7345

5 in. Right Angle Variable-Speed Random Orbit Sander (Discontinued)

  • Mfr # 7345
  • Zoro # G0747433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7345
Zoro #
G0747433
UPC #
885911064422
Country of Origin
Mexico

Dimensions

Pad Size
5 in
Spindle Thread Size
5/16"-24
Tool Length
11 in

Details

Includes
Abrasive Disc, PSA Pad, Side Handle
Speed Type
Variable
Cord
7 ft 2-Conductor
Type of Sandpaper
PSA
Orbits per Minute
2500 to 6800
Corded/Cordless
Corded
Tool Weight
5.5 lb
No Load RPM
2500 to 6800
Features
Accepts 5/16-24 Threaded Sanding Pads, Random Orbit, Side Handle, Swirl-Free Sanding
Corded/Banded
Corded
Standards
CSA Certified, UL Listed
Lock
Yes
Application
sanding
Handle Design
Barrel Grip
Amps
4.5 A
Switch Type
Slide
Item
Right Angle Random Orbit Sander
Bearings
Ball
Product Type
Right Angle Random Orbit Sander
Current
5 A

Description

Right Angle Random Orbit Sander, Product Type Right Angle Random Orbit Sander, Current 5 A, Features Accepts 5/16-24 Threaded Sanding Pads, Random Orbit, Side Handle, Swirl-Free Sanding, Includes Abrasive Disc, PSA Pad, Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.