Zoro Homepage
This item is Discontinued.
Porter-Cable Router Bit Set, PC 5 PCRBS05

Router Bit Set, PC 5 (Discontinued)

  • Mfr # PCRBS05
  • Zoro # G1886622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCRBS05
Zoro #
G1886622
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Number of Pieces
5
Material
Carbide Tipped Router Bits
Item
All Purpose Router Bit Set
Application
For General Stock Removal Where Superior Balance And Vibration Free Cutting Provide Smoother Finish And Longer Bit Life
Includes
1/4" Double Flute Straight, 3/8" Double Flute Straight, 1/2" Double Flute Straight, 3/4" Double Flute Straight, and 5/8" Double Flute Straight Bit

Description

All Purpose Router Bit Set, Carbide Tipped Router Bits, Number of Pieces 5, For General Stock Removal Where Superior Balance And Vibration Free Cutting Provide Smoother Finish And Longer Bit Life, Includes 1/4 In. Double Flute Straight, 3/8 In. Double Flute Straight, 1/2 In. Double Flute Straight, 3/4 In. Double Flute Straight, and 5/8 In. Double Flute Straight Bit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.