Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 3 x 24 in. Sander 360

3 x 24 in. Sander (Discontinued)

  • Mfr # 360
  • Zoro # G1591746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360
Zoro #
G1591746
UPC #
039404003607
Country of Origin
Mexico

Dimensions

Belt Size
3" x 24"
Tool Length
14"

Details

Item
Belt Sander
No Load SFPM
1500
Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Amps
12.0
Corded/Cordless
Corded
Corded/Banded
Corded
Bearings
Ball and Needle
Standards
UL listed, CSA certified
Cord
7.0 ft. 3-Conductor
Release Type
Lever
Includes
Gear and Belt Drive and Flush Sand Capability
Tool Weight
14.5 lb.

Description

Belt Sander, Includes Gear and Belt Drive and Flush Sand Capability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.