Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 5" H&L AO no hole 100g disc 25 pack 735001025

5" H&L AO no hole 100g disc 25 pack (Discontinued)

  • Mfr # 735001025
  • Zoro # G2572862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
735001025
Zoro #
G2572862
UPC #
885911089241
Country of Origin
United States

Dimensions

Disc Diameter
5"

Details

Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
100
Abrasive Type
Coated
Item
SANDING DISC,NO-HOLE,5",AO 100G,PK25

Description

SANDING DISC,NO-HOLE,5 In.,AO 100G,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.