Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable Sanding Paper PC3002

Sanding Paper (Discontinued)

  • Mfr # PC3002
  • Zoro # G9480852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC3002
Zoro #
G9480852
UPC #
885911242059
Country of Origin
China

Dimensions

Size
3-7/10 in
Overall Length
3 1/2 in

Details

Material
Sandpaper
Application
sanding
Item
Sandpaper for Oscillating Tools
Includes
(2) 120 Grit, (2) 240 Grit, (2) 60 Grit
For Use With
Mfr. No. PC250MTK (34G810)
Number of Pieces
6
Materials Cut
Hardwood, Metal, Softwood

Description

Sandpaper for Oscillating Tools, For Use With Mfr. No. PC250MTK (34G810), Number of Pieces 6, Includes 120, 240 Grit Sandpaper for Hardwood, 60, Metal and Other Materials, Softwood, Application Sanding, Material Sandpaper, Materials Cut Hardwood, Metal, Softwood, Overall Length 3 1/2 in, Size 3 7/10 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.