Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable PSA detail sheet 100g 20 pack 758001020

PSA detail sheet 100g 20 pack (Discontinued)

  • Mfr # 758001020
  • Zoro # G0247134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758001020
Zoro #
G0247134
UPC #
039404102065
Country of Origin
Poland

Details

Item
Adhesive Backed Sandpaper
Type
3-1/8 x 2 in
Material
Aluminum oxide
Works With
6PB17 Profile Sander
Grit
100
Device Material
Aluminum Oxide
Compatible with Manufacturer Model Number
6PB17 Profile Sander

Description

Adhesive Backed Sandpaper, Device Material Aluminum Oxide, Compatible with Manufacturer Model Number 6PB17 Profile Sander, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.