Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable PSA detail sheet 120g 20 pack 758001220

PSA detail sheet 120g 20 pack (Discontinued)

  • Mfr # 758001220
  • Zoro # G1339475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
758001220
Zoro #
G1339475
UPC #
039404102072
Country of Origin
Poland

Details

Item
Adhesive Backed Sandpaper
Type
3-1/8 x 2 in
Material
Aluminum oxide
Works With
6PB17 Profile Sander
Grit
120
Compatible with Manufacturer Model Number
6PB17 Profile Sander
Device Material
Aluminum Oxide

Description

Adhesive Backed Sandpaper, Device Material Aluminum Oxide, Compatible with Manufacturer Model Number 6PB17 Profile Sander, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.