Zoro Homepage
This item is Discontinued.
Porter-Cable H&L detail sheet 120g 5 pack 767601205

H&L detail sheet 120g 5 pack (Discontinued)

  • Mfr # 767601205
  • Zoro # G1813542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767601205
Zoro #
G1813542
UPC #
039404115775
Country of Origin
Poland

Details

Item
Diamond Shape Sandpaper
Type
3-1/8 x 2 in
Material
Aluminum oxide
Works With
6PB17 Profile Sander
Grit
120
Compatible Manufacturer Model Number
6PB17 Profile Sander

Description

Diamond Shape Sandpaper, Compatible Manufacturer Model Number 6PB17 Profile Sander, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.