Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 9 x 11 AO 120g sheet 10 pack 793801210

9 x 11 AO 120g sheet 10 pack (Discontinued)

  • Mfr # 793801210
  • Zoro # G2125553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793801210
Zoro #
G2125553
UPC #
885911053662
Country of Origin
Poland

Dimensions

Width
9"
Length
11"

Details

Item
Sheet
Grit
120
Abrasive Material
Aluminum Oxide

Description

SANDPAPER SHEET,9 In.X11 In.,AO,120G,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.