
Twin Hammer Impact Wrench
Mfr # PXCM024-0440
Zoro # G510997866
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Throttle Type
Trigger
Width
2.913 in
Overall Length
9.764 in
Tool Weight
5.049 lb
Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PXCM024-0440
Zoro #
G510997866
UPC #
45564649494
Country of Origin
China
Dimensions
Width
2.913 in
Overall Length
9.764 in
Details
Item
Impact Wrench
Throttle Type
Trigger
Tool Weight
5.049 lb
Material
Composite
Color
Black
Description
The Porter Cable Twin Hammer Impact Wrench is ideal for standard and heavy-duty automotive and industrial use. The twin hammer mechanism design is composed of composite material for a lighter weight for the operator. It delivers balanced yet hard-hitting blows to help remove fasteners with less jarring in the hands of the operator.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.