Zoro Homepage

Wet/Dry Ash Vacuum, 4 gal., 4 HP, Cartridge Filter, 4 HP

  • Mfr # PCX18184

  • Zoro # G6175596


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Filtration Type
Cartridge Filter
Tank Material
Steel
Peak Horsepower
4 HP
Amps
4-1/2
Vacuum Capacity
4-1/2 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCX18184
Zoro #
G6175596
UPC #
871613001933
Country of Origin
China

Dimensions

Hose Length
4 ft.
Hose Dia.
1-1/4"

Details

Item
Wet/Dry Ash Vacuum,4 gal.,4 HP
Filtration Type
Cartridge Filter
Tank Material
Steel
Peak Horsepower
4 HP
Amps
4-1/2
Vacuum Capacity
4-1/2 gal.
Includes
1-1/4" x 4 ft. Metal Hose; Aluminum Extension Wand; 3-Year Limited Warranty

Description

Wet/Dry Ash Vacuum,4 gal.,4 HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.