Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC3011
Zoro #
G7464317
UPC #
885911242080
Country of Origin
China
Dimensions
Overall Length
3 1/2 in
Size
1 1/4 x 1 5/8 in
Blade Width
1 1/4 in
Blade Length
3 9/16 in
Details
Item
Oscillating Tool Blade
Application
Wood/Drywall Cutting
Includes
Wood Plunge Cut Blade
For Use With
Mfr. No. PC250MTK (34G810)
Material
HCS
Number of Pieces
1
Cut Style
Plunge Cut
Blade Type
Plunge Cut
Edge Material
High Carbon Steel
Materials Cut
Drywall, PVC, Wood
Cutting Edge Style
Toothed
Oscillating Tool Accessory Type
Cutting Blade
Primary Material Application
Wood
Blade Material
Steel
Maximum Oscillations per Minute
0
Blade Shape
Straight
Compatible with Adapter
DEWALT(R), Porter Cable
Connection Style
Universal Open-Back
Direct Fit For Tool Brand
Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 1/4 in, Blade Length 3 9/16 in, Overall Length 3 1/2 in, Maximum Oscillations per Minute 0, Primary Material Application Wood, Materials Cut Drywall, PVC, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed, Edge Material High Carbon Steel, Compatible with Adapter DEWALT(R), Porter Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.