Zoro Homepage

100W Flood Light LED Luminaire

  • Mfr # CLFL1-100W

  • Zoro # G310908260


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Charger Input Voltage
120V-277V
Fixture Wattage
100W
Lighting Certification
ETL Listed, IP65 Rated, RoHS
Depth
10.47 in
Width
11.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLFL1-100W
Zoro #
G310908260
UPC #
-
Country of Origin
China

Dimensions

Depth
10.47 in
Width
11.45 in

Details

Charger Input Voltage
120V-277V
Fixture Wattage
100W
Lighting Certification
ETL Listed, IP65 Rated, RoHS
Color Temperature
5000K
Lumens
17000
CRI
>70
Material
Aluminum
Shape
4 in
Color
Black

Description

The CLFL1 series is IP65 rated and can be used indoors or outdoors, as it protects against water, dust, and vapor. Comes standard with surface mounting kit. Ideal use for sports facilities, workshops, parking lots, warehouses, and a variety of other locations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.