105W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, U-bracket Mount

  • Mfr # PT-FLS1-105W-3CCT-UB

  • Zoro # G710908259


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
105W
Color
Bronze
Width
11.8 in
Lighting Certification
UL Listed, DLC Premium Listed, FCC, RoHS, CE, IP65 rated.
Lumens
13000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-FLS1-105W-3CCT-UB
Zoro #
G710908259
UPC #
-
Country of Origin
China

Dimensions

Width
11.8 in
Depth
4 in

Details

Fixture Wattage
105W
Color
Bronze
Lighting Certification
UL Listed, DLC Premium Listed, FCC, RoHS, CE, IP65 rated.
Lumens
13000
Color Temperature
30K/40K/50K
Shape
18 in
CRI
>80
Material
Aluminum/Clear Tempered Glass Lens
Charger Input Voltage
120V-277V

Description

The FLS1 flood light series combines energy efficiency and advance optical control. The slim profile delivers enhanced lighting performance.Robust housing can withstand harsh outdoor environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.