15W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, U-bracket Mount

  • Mfr # PT-FLS1-15W-3CCT-UB

  • Zoro # G310908314


product price: $70.99
/ea

Key Features

Charger Input Voltage
120V-277V
Color Temperature
30K/40K/50K
Depth
2.6 in
CRI
>80
Width
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-FLS1-15W-3CCT-UB
Zoro #
G310908314
UPC #
-
Country of Origin
China

Dimensions

Depth
2.6 in
Width
7.9 in

Details

Charger Input Voltage
120V-277V
Color Temperature
30K/40K/50K
CRI
>80
Lumens
2100
Shape
7.2 in
Material
Aluminum/Clear Tempered Glass Lens
Color
Bronze
Fixture Wattage
15W
Lighting Certification
UL Listed, DLC Premium Listed, FCC, RoHS, CE, IP65 rated.

Description

The FLS1 flood light series combines energy efficiency and advance optical control. The slim profile delivers enhanced lighting performance.Robust housing can withstand harsh outdoor environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.