Zoro Homepage

1x4 LED Back-lit Flat Panel, CCT and Wattage Selector

  • Mfr # PT-BLP8-14-3CP

  • Zoro # G510908251


product price: $71.69
/ea

Key Features

Voltage
120V
Color Temperature
35K/40K/50K
Lumens
3,300/4,400/5,500
Width
11.7 in
Lighting Certification
UL Listed, DLC 5.1 Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-BLP8-14-3CP
Zoro #
G510908251
UPC #
-
Country of Origin
China

Dimensions

Width
11.7 in

Details

Voltage
120V
Color Temperature
35K/40K/50K
Lumens
3,300/4,400/5,500
Lighting Certification
UL Listed, DLC 5.1 Listed
Material
Aluminum
Fixture Shape
47.8 in
Fixture Housing Color
White
Max. Fixture Wattage
30W/40W/50W
CRI
>90

Description

The 8th Generation - Portor's BLP8 series produce industry-leading performance with deep energy savings and continuous dimming. The compact, slick profile produces uniform and glare free lumen output.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.