Zoro Homepage

200W Flood Light LED Luminaire

  • Mfr # CLFL1-200W

  • Zoro # G510908367


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Width
11.45 in
Lighting Certification
ETL Listed, IP65 Rated, RoHS
Shape
8.6 in
Color Temperature
5000K
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLFL1-200W
Zoro #
G510908367
UPC #
-
Country of Origin
China

Dimensions

Width
11.45 in
Depth
13.14 in

Details

Lighting Certification
ETL Listed, IP65 Rated, RoHS
Shape
8.6 in
Color Temperature
5000K
Material
Aluminum
Charger Input Voltage
120V-277V
CRI
>70
Fixture Wattage
200W
Color
Black
Lumens
34000

Description

The CLFL1 series is IP65 rated and can be used indoors or outdoors, as it protects against water, dust, and vapor. Comes standard with surface mounting kit. Ideal use for sports facilities, workshops, parking lots, warehouses, and a variety of other locations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.