Zoro Homepage

25W Emergency LED Driver for Round High Bay

  • Mfr # PT-EMU3-25W

  • Zoro # G310920217


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
90 mins
Input Voltage
100-347V
Watts @ 90 Minutes
25W
Width
5.47 in
Shape
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-EMU3-25W
Zoro #
G310920217
UPC #
-
Country of Origin
China

Dimensions

Width
5.47 in

Details

Flashes per Minute
90 mins
Input Voltage
100-347V
Watts @ 90 Minutes
25W
Shape
6.8 in
RECHARGE TIME
24 hours

Description

Portor has solved the frustrating issue of finding an efficient easy-to-use emergency battery back-up for Round High bays! With our PT-EMU3 Series, say goodbye to bulky, unsightly round high bay EM batteries, and say hello to the future!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.