Zoro Homepage

25W Universal LED Emergency Battery Back-up

  • Mfr # PT-EMG-25W

  • Zoro # G610920191


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
90 mins
Shape
12.32 in
Width
2.32 in
Watts @ 90 Minutes
25W
Depth
1.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-EMG-25W
Zoro #
G610920191
UPC #
-
Country of Origin
China

Dimensions

Width
2.32 in
Depth
1.48 in

Details

Flashes per Minute
90 mins
Shape
12.32 in
Watts @ 90 Minutes
25W
Input Voltage
100-347V
RECHARGE TIME
24 hours

Description

Portor's Low Voltage LED Emergency Battery Backup offers peace of mind when safety is a necessity. UL listed for field installation, powers lights for up to 90 minutes a reduced lumen output using a high quality lithium battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.