
2FT LED Vaportight Luminaire, CCT Selectable, Wattage Selector, EM Battery Backup
Mfr # PT-VT2-2F-3CP-EMN-15W-050
Zoro # G910920204
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
25W
Voltage
120V-277V
Housing Material
Aluminum/Polycarbonate
Lighting Certification
UL Listed, DLC Listed, NSF, IP65 Rated, ROHS
Includes
Installed Emergency Battery Backup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-VT2-2F-3CP-EMN-15W-050
Zoro #
G910920204
UPC #
-
Country of Origin
China
Dimensions
Width
3.8 in
Details
Fixture Wattage
25W
Voltage
120V-277V
Housing Material
Aluminum/Polycarbonate
Lighting Certification
UL Listed, DLC Listed, NSF, IP65 Rated, ROHS
Includes
Installed Emergency Battery Backup
CRI
>90
Lumens
3375
Fixture Housing Color
White
Color Temperature
35K/40K/50K
Description
Portor's Vaportight 2 series offers an industry-leading performance with deep energy savings and continuous dimming. This fixture is manufactured and designed using a gasketed enclosure to protect against dust, humidity and liquid spray. Suitable for damp and wet location. The compact, slick profile produces uniform and glare free lumen output. Easy installation for both surface-mount and suspended mount.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.