
2x4 LED Back-lit Flat Panel, CCT and Wattage Selector
Mfr # PT-BLP8-24-3CP
Zoro # G210908285
product price: $98.15
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Color Temperature
35K/40K/50K
Lumens
3,300/4,400/5,500
Fixture Housing Color
White
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-BLP8-24-3CP
Zoro #
G210908285
UPC #
-
Country of Origin
China
Dimensions
Width
23.7 in
Details
Voltage
120V
Color Temperature
35K/40K/50K
Lumens
3,300/4,400/5,500
Fixture Housing Color
White
Material
Aluminum
CRI
>90
Max. Fixture Wattage
30W/40W/50W
Lighting Certification
UL Listed, DLC 5.1 Listed
Fixture Shape
47.8 in
Description
The 8th Generation - Portor's BLP8 series produce industry-leading performance with deep energy savings and continuous dimming. The compact, slick profile produces uniform and glare free lumen output.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.