Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4FT LED Stairwell Light, CCT and Wattage Selector, and Motion Sensor

  • Mfr # PT-STL-4FT-3CP

  • Zoro # G910908257


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Color Temperature
35K/40K/50K
Lumens
7095
CRI
>90
Fixture Shape
47.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-STL-4FT-3CP
Zoro #
G910908257
UPC #
-
Country of Origin
China

Dimensions

Width
5.6 in

Details

Voltage
120V-277V
Color Temperature
35K/40K/50K
Lumens
7095
CRI
>90
Fixture Shape
47.9 in
Housing Material
Aluminum
Lighting Certification
UL Listed, DLC Premium Listed
Fixture Housing Color
White
Max. Fixture Wattage
35W/45W/55W

Description

The Stairwell series is a slim, light weight and energy efficient luminaire that is equipped with 0-10V dimming capability and a field-adjustable wattage selector. The fixture includes standard surface mounting kit, excellent for utility applications such as parking garages, warehouses, hallways, storage facilities, restrooms, and stairwells.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.