4FT LED T8 Hybrid Tube, Type A+B, CCT Selector, 3000K/4000K/5000K

  • Mfr # PT-T8-4FAB2-18W-3CCT

  • Zoro # G410908306


product price:  $276.29
/ea
Free Shipping & Returns

Key Features

Bulb Shape
47.17 in
Bulb Housing
Glass lens with PET coating (shatter-proof)
Color Temperature
30K/40K/50K
Lumens
2300
Color Rendering Index
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-T8-4FAB2-18W-3CCT
Zoro #
G410908306
UPC #
-
Country of Origin
China

Dimensions

Width
1 in

Details

Bulb Shape
47.17 in
Bulb Housing
Glass lens with PET coating (shatter-proof)
Color Temperature
30K/40K/50K
Lumens
2300
Color Rendering Index
>80
Light Color
White
Wattage Equivalency
18W
Standards
UL Listed, DLC Listed, NSF, FCC, RoHS

Description

Portor's 4' T8 Hybrid A+B tube is designed to work with or without traditional electrical ballasts. Our Hybrid tubes are constructed to be single-ended or double ended, so customers don't need to worry about existing wiring schemes. Available in 4' and featuring color selectable technology that lets the user choose between 3000K, 4000K, or 5000K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.