4FT LED T8 Hybrid Tube, Type A+B, CCT Selector, 4000K/5000K/6500K

  • Mfr # PT-T8-4FAB-18W-3CCT

  • Zoro # G010908287


product price:  $280.06
/ea
Free Shipping & Returns

Key Features

Bulb Shape
47.17 in
Bulb Housing
Glass lens with PET coating (shatter-proof)
Color Temperature
40K/50K/65K
Lumens
2350
Wattage Equivalency
18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-T8-4FAB-18W-3CCT
Zoro #
G010908287
UPC #
-
Country of Origin
China

Dimensions

Width
1 in

Details

Bulb Shape
47.17 in
Bulb Housing
Glass lens with PET coating (shatter-proof)
Color Temperature
40K/50K/65K
Lumens
2350
Wattage Equivalency
18W
Light Color
White
Color Rendering Index
>80
Standards
UL Listed, DLC Listed, NSF, FCC, RoHS

Description

Portor's 4' T8 Bypass B tube is designed to work without traditional electrical ballasts. Our Bypass tubes are constructed to be single-ended or double-ended, so customers don't need to worry about existing wiring schemes. Available in 4' and featuring color selectable technology that lets the user choose between 3000K, 3500K, 4000K, 5000K, or 6500K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.