4in LED Can-Less DownLight, Remote J-Box 120V and CCT Selector

  • Mfr # PT-DLR-C-4I-10W-5CCT-120V

  • Zoro # G410908344


product price: $20.38
/ea

Key Features

Lumens
850
Voltage
120V
Color Temperature
27K/30K/35K/40K/50K
Max. Wattage
10W
Standards
ETL/cETL Listed for Damp Locations, Energy Star, Title 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-DLR-C-4I-10W-5CCT-120V
Zoro #
G410908344
UPC #
-
Country of Origin
China

Details

Lumens
850
Voltage
120V
Color Temperature
27K/30K/35K/40K/50K
Max. Wattage
10W
Standards
ETL/cETL Listed for Damp Locations, Energy Star, Title 24
Trim Color
White
CRI
>90
Housing Material
Polycarbonate/Aluminum

Description

Portor's can-less recessed downlight with remote junction box, makes installation quick and easy. No recessed housing or junction box required. Available in 4in. and featuring color selectable technology that lets the user choose between 2700K, 3000K, 3500K, 4000K, or 5000K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.