Zoro Homepage

4in LED Round Can-less Floating Gimbal DownLight, CCT Selector

  • Mfr # PT-DLFG2-R-4I-9W-5CCT

  • Zoro # G210908339


product price: $28.19
/ea

Key Features

Lumens
650
Voltage
120V
Color Temperature
27K/30K/35K/40K/50K
Housing Material
Polycarbonate/Aluminum
Trim Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-DLFG2-R-4I-9W-5CCT
Zoro #
G210908339
UPC #
-
Country of Origin
China

Details

Lumens
650
Voltage
120V
Color Temperature
27K/30K/35K/40K/50K
Housing Material
Polycarbonate/Aluminum
Trim Color
White
Max. Wattage
9W
Standards
ETL/cETL Listed for Damp Locations, Energy Star, Title 24
CRI
>90

Description

With CCT selector technology, and 90 Degrees tilting/360 Degrees rotating capability, Portor's second generation 4in. floating gimbal downlights make accent, spot lighting, and wall washing so easy! Gimbal downlights are ideal for both commercial and residential lighting, and are optimal for sloped ceilings, wall washing and general purpose lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.