
60W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, Knuckle Mount
Mfr # PT-FLS1-60W-3CCT-KM
Zoro # G710908341
product price: $104.57
/ea
Free Shipping & Returns
Key Features
Lighting Certification
UL Listed, DLC Premium Listed, FCC, RoHS, CE, IP65 rated.
Shape
10.9 in
Depth
3 in
Fixture Wattage
60W
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-FLS1-60W-3CCT-KM
Zoro #
G710908341
UPC #
-
Country of Origin
China
Dimensions
Depth
3 in
Width
9.6 in
Details
Lighting Certification
UL Listed, DLC Premium Listed, FCC, RoHS, CE, IP65 rated.
Shape
10.9 in
Fixture Wattage
60W
Color
Bronze
Color Temperature
30K/40K/50K
Material
Aluminum/Clear Tempered Glass Lens
CRI
>80
Charger Input Voltage
120V-277V
Lumens
7800
Description
The FLS1 flood light series combines energy efficiency and advance optical control. The slim profile delivers enhanced lighting performance.Robust housing can withstand harsh outdoor environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.