Zoro Homepage

8FT LED Vaportight Luminaire, CCT Selectable and Wattage Selector

  • Mfr # PT-VT2-8F-3CP

  • Zoro # G710920183


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
75W
Voltage
120V-277V
Housing Material
Aluminum/Polycarbonate
Lumens
10125
Width
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-VT2-8F-3CP
Zoro #
G710920183
UPC #
-
Country of Origin
China

Dimensions

Width
3.8 in

Details

Fixture Wattage
75W
Voltage
120V-277V
Housing Material
Aluminum/Polycarbonate
Lumens
10125
Color Temperature
35K/40K/50K
Lighting Certification
UL Listed, DLC Listed, NSF, IP65 Rated, ROHS
Fixture Housing Color
White
CRI
>90

Description

Portor's Vaportight 2 series offers an industry-leading performance with deep energy savings and continuous dimming. This fixture is manufactured and designed using a gasketed enclosure to protect against dust, humidity and liquid spray. Suitable for damp and wet location. The compact, slick profile produces uniform and glare free lumen output. Easy installation for both surface-mount and suspended mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.