Zoro Homepage

Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, Photocell Sensor Included

  • Mfr # PT-WPF-LW-3CP

  • Zoro # G310908284


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Width
9.27 in
Lens Material
Aluminum/Glass Lens
Lumens
5900/7500/8800
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-WPF-LW-3CP
Zoro #
G310908284
UPC #
-
Country of Origin
China

Dimensions

Width
9.27 in

Details

Voltage
120V-277V
Lens Material
Aluminum/Glass Lens
Lumens
5900/7500/8800
CRI
>80
Lighting Certification
UL Listed, DLC Premium Listed , IP65 rating
Color Temperature
35K/40K/50K
Fixture Wattage
36W/48W/60W

Description

Portor PT-WPF Series is a full cut-off wall mounted luminaire designed in a slim profile to seamlessly blend into the environment while providing clean lines, a stylish finish, and optimal lighting; while maintaining a robust, durable housing. The WPF Series is available in two power selectable sizes with wattages ranging from 36W to 120W and integrates CCT selectable technology with 30K, 40K, and 50K options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.