Architectural Round Bollard Light, CCT and Wattage Selector, Louvre Style

  • Mfr # PT-ABL-R-DTP-L-3CP

  • Zoro # G610908298


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
35K/40K/50K
Lumens
1000/1400/1800
Bollard Material
Aluminum
Outside Dia.
6.3 in
Standards
UL Listed, IP65 rated, DLC Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-ABL-R-DTP-L-3CP
Zoro #
G610908298
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
6.3 in
Width
6.3 in

Details

Color Temperature
35K/40K/50K
Lumens
1000/1400/1800
Bollard Material
Aluminum
Standards
UL Listed, IP65 rated, DLC Listed
CRI
>70
Max. Wattage
14W/19W/24W
Voltage
120V-277V
Bollard Color
Bronze

Description

Portor Lighting elevates your outdoor spaces with our Bollard Style Lighting. A perfect blend of functionality and aesthetics, our bollard lights bring safety, ambiance, and architectural charm. Experience modern illumination designed to enhance your surroundings, guiding your way with a touch of elegance. Ideal use for walkways, entrance ways, drives and other small-area lighting applications where low mounting heights are desirable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.