Zoro Homepage

Bi-Color LED Exit Sign and Emergency Light Combo

  • Mfr # PT-EXL-2

  • Zoro # G710908297


product price: $38.19
/ea

Key Features

Width
7.17 in
Voltage
120V-277V
Emergency Illumination Time
90 mins
Sign Shape
11.61 in
Depth
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-EXL-2
Zoro #
G710908297
UPC #
-
Country of Origin
China

Dimensions

Width
7.17 in
Depth
1.81 in

Details

Voltage
120V-277V
Emergency Illumination Time
90 mins
Sign Shape
11.61 in
Sign Material
ABS Plastic
Sign Background Color
White
RECHARGE TIME
24 hours

Description

The PT-EXL-2 Series is a dual color green or red exit light featuring 90 minutes of up time during outage, is universally mountable, field adjustable for single or dual face, and complies with UL924, UL damp location, NFPA 101, NEC/OSHA, Title 20 and adheres to the majority of state and local codes for indoor exit and emergency lighting solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.